Zoro Homepage

4 Flute Corner Rounding Hss

  • Mfr # 29017

  • Zoro # G4309861


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Finish
None
Single End/Double End
Single End
System of Measurement
Inch
Application
Corner Rounding
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29017
Zoro #
G4309861
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1-1/4 in
Shank Dia.
7/8 in
Radius
3/8 in
Overall Length
3.750 in
Pilot Dia.
0.375 in

Details

Finish
None
Single End/Double End
Single End
System of Measurement
Inch
Application
Corner Rounding
Cutting Direction
Right Hand
Series
E1237
Type
Corner Rounder
End Mill Material
HSS M2 High Speed Steel
Spiral Direction
Right Hand
Number of Flutes
4
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.