Zoro Homepage

4 Flute Extended Reach Corner Radius Roughing X-Speed Carbide End Mill

  • Mfr # G9D77120

  • Zoro # G4228853


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Plain Shank
System of Measurement
Metric
Milling Diameter
12 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9D77120
Zoro #
G4228853
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Overall Length
83 mm
Radius
0.50 mm
Shank Dia.
12 mm
Corner Radius
0.50 mm
Length of Cut
18 mm
Length Below Shank
36 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain Shank
System of Measurement
Metric
Single End/Double End
Single End
Number of Flutes
4
Spiral Direction
Right Hand
Grade
Fine
Helix Type
Equal Index
Type
Rougher, Fine Tooth
Reach
36 mm
End Mill Application
Pre-Hardened Steels up to HRc40, Cast Iron
End Mill Material
Carbide
End Mill Style
Radius
Helix Angle
44°/45°
Center Cutting
Center Cutting
Finish
X-Coating (AlCr Based)
Series
G9D77

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.