4 Flute Extra Long Length Ball Nose Tialn-Futura Coated Carbide

  • Mfr # 53598TF

  • Zoro # G4207634


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
3/4 in
Overall Length
6 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53598TF
Zoro #
G4207634
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Overall Length
6 in
Length of Cut
3 in
Shank Dia.
3/4 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Ball
Finish
TiAlN (TYLON)-FUTURA
Helix Type
Equal Index
Helix Angle
30 Degrees
Single End/Double End
Single End
Series
E5062
Shank Type
Plain
Center Cutting
Yes
Spiral Direction
Right Hand
End Mill Application
General Purpose
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.