4 Flute Extra Long Length Center Cut Tialn-Futura Coated Hss

  • Mfr # 09071HF

  • Zoro # G4290919


product price:  $60.05
/ea

Key Features

Milling Diameter
1/2 in
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09071HF
Zoro #
G4290919
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
3 in
Overall Length
5 in
Shank Dia.
1/2 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30 Degrees
Material
High Speed Steel
Series
E1041
Helix Type
Equal Index
End Type
Square
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.