4 Flute Extra Long Length Tialn-Futura Coated Carbide

  • Mfr # 55600TF

  • Zoro # G4179479


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Measurement System
Inch
Helix Type
Equal Index
Single End/Double End
Single End
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55600TF
Zoro #
G4179479
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
3.000 in
Overall Length
6.000 in

Details

Number of Flutes
4
Measurement System
Inch
Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Application
General Purpose
Series
E5065
Helix Angle
30°
Finish
TiAlN (TYLON)-FUTURA
End Mill Style
Square
Type
Finisher
Material
Carbide
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.