4 Flute Extra Long Length Tialn-Futura Coated Carbide

  • Mfr # 55902TF

  • Zoro # G4176782


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Shank Type
Plain Shank
Center Cutting
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55902TF
Zoro #
G4176782
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
1.500 in
Milling Diameter
3/8 in
Overall Length
6.000 in

Details

Number of Flutes
4
End Mill Style
Square
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Angle
30°
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Application
General Purpose
Measurement System
Inch
Type
Finisher
Series
E5065
Material
Carbide
Helix Type
Equal Index
Single End/Double End
Single End
Finish
TiAlN (TYLON)-FUTURA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.