Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Extra Long Length Ticn-Coated Carbide

  • Mfr # 55565TC

  • Zoro # G4200302


product price: $28.75
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
End Mill Application
General Purpose
Cutting Direction
Right Hand
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55565TC
Zoro #
G4200302
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
1.125 in
Shank Dia.
3/16 in
Overall Length
3.000 in

Details

Number of Flutes
4
Helix Angle
30°
End Mill Application
General Purpose
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Shank Type
Plain Shank
Spiral Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Square
Finish
TiCN
Helix Type
Equal Index
Material
Carbide
Series
E5065
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.