Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Extra Long Length Ticn-Coated Carbide

  • Mfr # 55901TC

  • Zoro # G4178751


product price: $42.85
/ea

Key Features

Number of Flutes
4
Shank Dia.
1/4 in
End Mill Application
General Purpose
Measurement System
Inch
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55901TC
Zoro #
G4178751
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
1.500 in
Milling Diameter
1/4 in
Overall Length
6.000 in

Details

Number of Flutes
4
End Mill Application
General Purpose
Measurement System
Inch
Shank Type
Plain Shank
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Style
Square
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Type
Finisher
Spiral Direction
Right Hand
Helix Angle
30°
Material
Carbide
Series
E5065
Finish
TiCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.