Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Extra Long Length Tin Coated Carbide

  • Mfr # 55904TN

  • Zoro # G4177893


product price: $28.89
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Shank Dia.
3/16 in
Shank Type
Plain Shank
Length of Cut
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55904TN
Zoro #
G4177893
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Length of Cut
1.000 in
Milling Diameter
3/16 in
Overall Length
4.000 in

Details

Number of Flutes
4
Helix Angle
30°
Shank Type
Plain Shank
Type
Finisher
Cutting Direction
Right Hand
Finish
TiN
Single End/Double End
Single End
End Mill Application
General Purpose
Center Cutting
Center Cutting
Series
E5065
Measurement System
Inch
Helix Type
Equal Index
End Mill Style
Square
Material
Carbide
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.