4 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower

  • Mfr # E9990024TF

  • Zoro # G4508591


product price:  $47.69
/ea

Key Features

Milling Diameter
3/8 in
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN -FUTURA
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E9990024TF
Zoro #
G4508591
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
2.500 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN -FUTURA
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Helix Angle
30°
Helix Type
Equal Index
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Material
Powdered Metal - ASP60 HSS-PM
Type
Rougher, Fine Tooth
Grade
Fine
System of Measurement
Inch
Application
General Purpose
Single End/Double End
Single End
Series
E9990

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.