4 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower

  • Mfr # E9A86032TF

  • Zoro # G4475798


product price:  $79.09
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2 in
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN -FUTURA
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9A86032TF
Zoro #
G4475798
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Dimension Type
Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN -FUTURA
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Helix Type
Equal Index
Single End/Double End
Single End
Shank Type
Weldon Flat
Material
Powder Metallurgy High Speed Steel
End Mill Cutting Type
Center Cutting
Manufacturer Series
E9A86
Cutting Direction
Right Hand
End Mill Application
General Purpose
Tooth Pitch
Fine Pitch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.