4 Flute Fine Pitch Rougher TialnFutura Coated Powder Metal TankPower

  • Mfr # E9A86040TF

  • Zoro # G4479103


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
E9A86
End Mill Style
Square
Tooth Pitch
Fine Pitch
Helix Type
Equal Index
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9A86040TF
Zoro #
G4479103
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
2-1/2 in
Shank Dia.
5/8 in
Overall Length
4-5/8 in
Dimension Type
Inch
Milling Diameter
5/8 in

Details

Manufacturer Series
E9A86
End Mill Style
Square
Tooth Pitch
Fine Pitch
Helix Type
Equal Index
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
TiAlN (TYLON)-FUTURA
End Mill Application
General Purpose
Number of Flutes
4
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Material
Powder Metallurgy High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.