Zoro Homepage

4 Flute H-20 Long Fine Roughing Ball Metric Carbide End Mill

  • Mfr # EM833100

  • Zoro # G4338893


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
22 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM833100
Zoro #
G4338893
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
72 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Series
EM833
Finish
X-Power Coated
Hardened (H) Compatibility
Yes
Pitch
Fine Pitch
End Mill Style
Ball
Steel (P) Compatibility
Yes
Shank Type
Plain
Type
Rougher, Fine Tooth
SAE or Metric
Metric
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.