Zoro Homepage

4 Flute H-20 Long Fine Roughing Ball Metric Carbide End Mill

  • Mfr # EM833140

  • Zoro # G4349448


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
14 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM833140
Zoro #
G4349448
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
14 mm
Length of Cut
26 mm
Shank Dia.
14 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
20 Degrees
Steel (P) Compatibility
Yes
Series
EM833
End Mill Style
Ball
Hardened (H) Compatibility
Yes
Finish
X-Power Coated
Cutting Direction
Right Hand
Shank Type
Plain
Pitch
Fine Pitch
Center Cutting
Yes
Type
Rougher, Fine Tooth
SAE or Metric
Metric
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.