Zoro Homepage

4 Flute H-45 Short Length Radius Metric X-Power

  • Mfr # EM905180

  • Zoro # G4486234


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Reach
31.2 mm
Radius
0.50 mm
Helix Type
Equal Index
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM905180
Zoro #
G4486234
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.50 mm
Shank Dia.
16 mm
Length Below Shank
31.2 mm
Corner Radius
0.50 mm
Overall Length
180 mm
Milling Diameter
18 mm
Length of Cut
27 mm

Details

Number of Flutes
4
Reach
31.2 mm
Helix Type
Equal Index
Measurement System
Metric
Helix Angle
45°
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Type
Finisher
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Radius
Finish
X-Power Coated
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Series
EM905
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.