Zoro Homepage

4 Flute H-45 Short Length Radius Metric X-Power

  • Mfr # EM905901

  • Zoro # G4488702


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
45°
Corner Radius
1 mm
Cutting Direction
Right Hand
Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM905901
Zoro #
G4488702
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1 mm
Radius
1 mm
Length Below Shank
19.2 mm
Milling Diameter
10 mm
Length of Cut
15 mm
Shank Dia.
8 mm
Overall Length
130 mm

Details

Number of Flutes
4
Helix Angle
45°
Cutting Direction
Right Hand
Type
Finisher
Measurement System
Metric
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Radius
Material
Carbide
Reach
19.2 mm
Spiral Direction
Right Hand
Helix Type
Equal Index
Shank Type
Plain Shank
Series
EM905
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.