Zoro Homepage

4 Flute Hss 6" Extension Bright Finish Taper Pipe Tap

  • Mfr # T7546200

  • Zoro # G4500453


product price: $52.59
/ea

Key Features

Size
NPTF1/8-27 152.4L
Finish
Bright
Material
HSS
Weight
0.243
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7546200
Zoro #
G4500453
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPTF1/8-27 152.4L
Chamfer Length
2P-3P

Details

Item
Pipe Tap
Finish
Bright
Material
HSS
Weight
0.243
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
311
Pitch
27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.