Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Bottoming Bright Finish Left Hand Tap

  • Mfr # T7336508

  • Zoro # G4508740


product price: $10.55
/ea

Key Features

Thread Direction
Left Hand
Tap Style
Bottoming
Hole Type
Blind Hole
Tap Finish
Bright
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7336508
Zoro #
G4508740
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-24

Details

Thread Direction
Left Hand
Tap Style
Bottoming
Hole Type
Blind Hole
Tap Finish
Bright
Coolant Through
No
Number of Flutes
4
Application
General Purpose
Flute End Type
Straight Flute
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Tap Shank Type
USCTI Shank Standard Tap
Tap Chamfer
2 Pitch Lead
Item
Standard Hand Tap
Cutting Direction
Left Hand
Series
T7336

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.