
4 Flute Hss Bottoming Bright Finish Left Hand Tap
Mfr # T7336668
Zoro # G4482822
product price: $28.85
/eaKey Features
Number of Flutes
4
Hole Type
Blind Hole
Tap Material
HSS (High Speed Steel)
Tap Chamfer
2 Pitch Lead
Thread Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7336668
Zoro #
G4482822
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/8-18
Details
Number of Flutes
4
Hole Type
Blind Hole
Tap Material
HSS (High Speed Steel)
Tap Chamfer
2 Pitch Lead
Thread Direction
Left Hand
Flute End Type
Straight Flute
Application
General Purpose
Cutting Direction
Left Hand
Tap Style
Bottoming
Tap Finish
Bright
Tap Thread Type
UN
Item
Standard Hand Tap
Coolant Through
No
Tap Shank Type
USCTI Shank Standard Tap
Series
T7336
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.