Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Bottoming Bright Finish Left Hand Tap

  • Mfr # T7336708

  • Zoro # G4488090


product price: $43.25
/ea

Key Features

Tap Chamfer
2 Pitch Lead
Thread Direction
Left Hand
Tap Thread Size
3/4-10
Coolant Through
No
Series
T7336
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7336708
Zoro #
G4488090
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-10

Details

Tap Chamfer
2 Pitch Lead
Thread Direction
Left Hand
Coolant Through
No
Series
T7336
Application
General Purpose
Item
Standard Hand Tap
Hole Type
Blind Hole
Tap Finish
Bright
Tap Material
HSS (High Speed Steel)
Tap Shank Type
USCTI Shank Standard Tap
Tap Style
Bottoming
Number of Flutes
4
Cutting Direction
Left Hand
Flute End Type
Straight Flute
Tap Thread Type
UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.