Zoro Homepage

4 Flute Hss Bottoming Bright Finish Oversize Hand Tap

  • Mfr # T7B15528

  • Zoro # G4510962


product price: $20.85
/ea

Key Features

Tap Thread Size
M12 x 1.25
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Style
Bottoming
Tap Chamfer
2 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B15528
Zoro #
G4510962
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.25

Details

Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Style
Bottoming
Item
Standard Hand Tap
Tap Chamfer
2 Pitch Lead
Flute End Type
Straight Flute
Tap Material
HSS (High Speed Steel)
Hole Type
Blind Hole
Tap Shank Type
USCTI Shank Standard Tap
Application
General Purpose
Tap Finish
Bright
Coolant Through
No
Number of Flutes
4
Cutting Direction
Right Hand
Series
T7B15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.