Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Bottoming Bright Finish Oversize Hand Tap

  • Mfr # T7B15608

  • Zoro # G4511251


product price: $40.85
/ea

Key Features

Number of Flutes
4
Hole Type
Blind Hole
Coolant Through
No
Thread Direction
Right Hand
Tap Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B15608
Zoro #
G4511251
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Number of Flutes
4
Hole Type
Blind Hole
Coolant Through
No
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Shank Type
USCTI Shank Standard Tap
Tap Style
Bottoming
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Tap Chamfer
2 Pitch Lead
Flute End Type
Straight Flute
Tap Finish
Bright
Application
General Purpose
Item
Standard Hand Tap
Series
T7B15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.