Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Bottoming Style Bright Finish Hand Tap - Metric

  • Mfr # T7315318

  • Zoro # G4507864


product price: $9.19
/ea

Key Features

Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
T7315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7315318
Zoro #
G4507864
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M6 x 1

Details

Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Hole Type
Blind Hole
Cutting Direction
Right Hand
Series
T7315
Flute End Type
Straight Flute
Tap Chamfer
2 Pitch Lead
Application
General Purpose
Coolant Through
No
Tap Style
Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Item
Standard Hand Tap
Tap Thread Type
Metric
Tap Finish
Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.