Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Bottoming Style Bright Finish Hand Tap - Metric

  • Mfr # T7315508

  • Zoro # G4491073


product price: $21.89
/ea

Key Features

Flute End Type
Straight Flute
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7315508
Zoro #
G4491073
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.75

Details

Flute End Type
Straight Flute
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Application
General Purpose
Tap Chamfer
2 Pitch Lead
Hole Type
Blind Hole
Tap Thread Type
Metric
Series
T7315
Thread Direction
Right Hand
Tap Style
Bottoming
Number of Flutes
4
Tap Finish
Bright
Tap Material
HSS (High Speed Steel)
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.