
4 Flute Hss Bottoming Style Bright Finish Hand Tap - Metric
Mfr # T7315528
Zoro # G4493079
product price: $20.45
/eaKey Features
Coolant Through
No
Tap Material
HSS (High Speed Steel)
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7315528
Zoro #
G4493079
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M12 x 1.25
Details
Coolant Through
No
Tap Material
HSS (High Speed Steel)
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Application
General Purpose
Hole Type
Blind Hole
Tap Thread Type
Metric
Tap Chamfer
2 Pitch Lead
Tap Style
Bottoming
Tap Finish
Bright
Thread Direction
Right Hand
Series
T7315
Item
Standard Hand Tap
Flute End Type
Straight Flute
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.