Zoro Homepage

4 Flute Hss Bottoming Style Bright Finish Hand Tap

  • Mfr # T7316488H1

  • Zoro # G4506780


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Hole Type
Blind Hole
Tap Thread Type
UN
Number of Flutes
4
Tap Chamfer
2 Pitch Lead
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316488H1
Zoro #
G4506780
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Hole Type
Blind Hole
Tap Thread Type
UN
Number of Flutes
4
Tap Chamfer
2 Pitch Lead
Coolant Through
No
Tap Style
Bottoming
Cutting Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Series
T7316
Application
General Purpose
Flute End Type
Straight Flute
Item
Standard Hand Tap
Thread Direction
Right Hand
Tap Finish
Bright
Tap Shank Type
USCTI Shank Standard Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.