
4 Flute Hss Bottoming Style Bright Finish Hand Tap
Mfr # T7316728H5
Zoro # G4502203
product price: $40.39
/eaKey Features
Hole Type
Blind Hole
Tap Material
HSS (High Speed Steel)
Tap Thread Size
3/4-16
Tap Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7316728H5
Zoro #
G4502203
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
3/4-16
Details
Hole Type
Blind Hole
Tap Material
HSS (High Speed Steel)
Tap Finish
Bright
Cutting Direction
Right Hand
Coolant Through
No
Thread Direction
Right Hand
Tap Thread Type
UN
Flute End Type
Straight Flute
Item
Standard Hand Tap
Tap Chamfer
2 Pitch Lead
Series
T7316
Application
General Purpose
Tap Style
Bottoming
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.