Zoro Homepage

4 Flute Hss Bottoming Style Bright Finish Hand Tap

  • Mfr # T7316808

  • Zoro # G4502669


product price: $72.35
/ea

Key Features

Coolant Through
No
Application
General Purpose
Tap Shank Type
USCTI Shank Standard Tap
Tap Thread Type
UN
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316808
Zoro #
G4502669
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-12

Details

Coolant Through
No
Application
General Purpose
Tap Shank Type
USCTI Shank Standard Tap
Item
Standard Hand Tap
Tap Thread Type
UN
Tap Finish
Bright
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Chamfer
2 Pitch Lead
Thread Direction
Right Hand
Number of Flutes
4
Tap Style
Bottoming
Series
T7316
Flute End Type
Straight Flute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.