Zoro Homepage

4 Flute Hss Bottoming Style Bright Finish Hand Tap

  • Mfr # T7316A08

  • Zoro # G4491362


product price: $34.49
/ea

Key Features

Tap Finish
Bright
Hole Type
Blind Hole
Thread Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Tap Chamfer
2 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316A08
Zoro #
G4491362
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
11/16-11

Details

Tap Finish
Bright
Hole Type
Blind Hole
Thread Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Tap Chamfer
2 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Coolant Through
No
Tap Style
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Application
General Purpose
Flute End Type
Straight Flute
Series
T7316
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.