Zoro Homepage

4 Flute Hss Bottoming Style Bright Finish Oversize Hand Tap

  • Mfr # T7326448

  • Zoro # G4490400


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Tap Shank Type
USCTI Shank Standard Tap
Thread Direction
Right Hand
Tap Style
Bottoming
Tap Thread Size
5/16-18
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7326448
Zoro #
G4490400
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-18

Details

Tap Shank Type
USCTI Shank Standard Tap
Thread Direction
Right Hand
Tap Style
Bottoming
Coolant Through
No
Tap Thread Type
UN
Tap Finish
Bright
Tap Chamfer
2 Pitch Lead
Cutting Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Flute End Type
Straight Flute
Item
Standard Hand Tap
Number of Flutes
4
Hole Type
Blind Hole
Series
T7326
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.