4 Flute Hss Bottoming Style Steam Oxide Hand Tap - Metric

  • Mfr # T6315428

  • Zoro # G4503831


product price: $11.39
/ea

Key Features

Tap Chamfer
2 Pitch Lead
Number of Flutes
4
Tap Finish
Steam Oxide
Flute End Type
Straight Flute
Tap Material
HSS (High Speed Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6315428
Zoro #
G4503831
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.5

Details

Tap Chamfer
2 Pitch Lead
Number of Flutes
4
Tap Finish
Steam Oxide
Flute End Type
Straight Flute
Tap Material
HSS (High Speed Steel)
Cutting Direction
Right Hand
Tap Thread Type
Metric
Hole Type
Blind Hole
Item
Standard Hand Tap
Series
T6315
Coolant Through
No
Application
General Purpose
Thread Direction
Right Hand
Tap Style
Bottoming
Tap Shank Type
USCTI Shank Standard Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.