
4 Flute Hss Bottoming Style Steam Oxide Hand Tap - Metric
Mfr # T6315508
Zoro # G4505414
product price: $19.99
/eaKey Features
Number of Flutes
4
Flute End Type
Straight Flute
Hole Type
Blind Hole
Tap Thread Size
M12 x 1.75
Tap Shank Type
USCTI Shank Standard Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6315508
Zoro #
G4505414
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M12 x 1.75
Details
Number of Flutes
4
Flute End Type
Straight Flute
Hole Type
Blind Hole
Tap Shank Type
USCTI Shank Standard Tap
Tap Finish
Steam Oxide
Cutting Direction
Right Hand
Item
Standard Hand Tap
Tap Style
Bottoming
Coolant Through
No
Tap Thread Type
Metric
Tap Chamfer
2 Pitch Lead
Application
General Purpose
Thread Direction
Right Hand
Series
T6315
Tap Material
HSS (High Speed Steel)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.