Zoro Homepage

4 Flute Hss Bottoming Style Steam Oxide Hand Tap

  • Mfr # T6316388

  • Zoro # G4496402


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Tap Style
Bottoming
Thread Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Tap Shank Type
USCTI Shank Standard Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316388
Zoro #
G4496402
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#12-28

Details

Tap Style
Bottoming
Thread Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Tap Shank Type
USCTI Shank Standard Tap
Tap Finish
Steam Oxide
Number of Flutes
4
Flute End Type
Straight Flute
Application
General Purpose
Cutting Direction
Right Hand
Coolant Through
No
Hole Type
Blind Hole
Tap Chamfer
2 Pitch Lead
Item
Standard Hand Tap
Series
T6316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.