Zoro Homepage

4 Flute Hss Bottoming Style Steam Oxide Hand Tap

  • Mfr # T6316428

  • Zoro # G4502413


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Tap Thread Size
1/4-28
Tap Material
HSS (High Speed Steel)
Tap Finish
Steam Oxide
Flute End Type
Straight Flute
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6316428
Zoro #
G4502413
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-28

Details

Tap Material
HSS (High Speed Steel)
Tap Finish
Steam Oxide
Flute End Type
Straight Flute
Cutting Direction
Right Hand
Tap Thread Type
UN
Coolant Through
No
Tap Shank Type
USCTI Shank Standard Tap
Application
General Purpose
Tap Style
Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Chamfer
2 Pitch Lead
Item
Standard Hand Tap
Hole Type
Blind Hole
Series
T6316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.