
4 Flute Hss Bottoming Style Tin Coated Hand Tap - Metric
Mfr # T8315348
Zoro # G4489174
product price: $11.79
/eaKey Features
Number of Flutes
4
Tap Thread Size
M7-1
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8315348
Zoro #
G4489174
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M7-1
Max Depth Of Thread
2.0xD
Details
Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
TiN Coated
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction
Right Hand
Thread Chamfer
2 Pitch Lead
Thread Limit
D5
Series
T8315
Hole Type
Blind Hole
Shank Type
USCTI
Coolant Through
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.