Zoro Homepage

4 Flute Hss Bottoming Style Tin Coated Hand Tap

  • Mfr # T8316488

  • Zoro # G4507523


product price: $10.99
/ea

Key Features

Tap Material
HSS (High Speed Steel)
Thread Direction
Right Hand
Hole Type
Blind Hole
Number of Flutes
4
Tap Finish
TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316488
Zoro #
G4507523
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Tap Material
HSS (High Speed Steel)
Thread Direction
Right Hand
Hole Type
Blind Hole
Number of Flutes
4
Tap Finish
TiN Coated
Item
Standard Hand Tap
Tap Thread Type
UN
Cutting Direction
Right Hand
Tap Style
Bottoming
Tap Shank Type
USCTI Shank Standard Tap
Flute End Type
Straight Flute
Coolant Through
No
Tap Chamfer
2 Pitch Lead
Application
General Purpose
Series
T8316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.