Zoro Homepage

4 Flute Hss Bottoming Style Tin Coated Hand Tap

  • Mfr # T8316508

  • Zoro # G4504979


product price: $10.99
/ea

Key Features

Tap Material
HSS (High Speed Steel)
Tap Thread Size
3/8-24
Tap Shank Type
USCTI Shank Standard Tap
Tap Finish
TiN Coated
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316508
Zoro #
G4504979
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-24

Details

Tap Material
HSS (High Speed Steel)
Tap Shank Type
USCTI Shank Standard Tap
Tap Finish
TiN Coated
Thread Direction
Right Hand
Hole Type
Blind Hole
Number of Flutes
4
Tap Style
Bottoming
Cutting Direction
Right Hand
Tap Chamfer
2 Pitch Lead
Tap Thread Type
UN
Coolant Through
No
Flute End Type
Straight Flute
Item
Standard Hand Tap
Application
General Purpose
Series
T8316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.