Zoro Homepage

4 Flute Hss Bottoming Style Tin Coated Hand Tap

  • Mfr # T8316528

  • Zoro # G4492211


product price: $17.85
/ea

Key Features

Hole Type
Blind Hole
Tap Finish
TiN Coated
Tap Material
HSS (High Speed Steel)
Flute End Type
Straight Flute
Tap Chamfer
2 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316528
Zoro #
G4492211
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-14

Details

Hole Type
Blind Hole
Tap Finish
TiN Coated
Tap Material
HSS (High Speed Steel)
Flute End Type
Straight Flute
Tap Chamfer
2 Pitch Lead
Tap Style
Bottoming
Number of Flutes
4
Coolant Through
No
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap
Cutting Direction
Right Hand
Application
General Purpose
Item
Standard Hand Tap
Series
T8316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.