Zoro Homepage

4 Flute Hss Bottoming Style Tin Coated Hand Tap

  • Mfr # T8316588

  • Zoro # G4489052


product price: $23.09
/ea

Key Features

Coolant Through
No
Tap Style
Bottoming
Number of Flutes
4
Tap Finish
TiN Coated
Flute End Type
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8316588
Zoro #
G4489052
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-20

Details

Coolant Through
No
Tap Style
Bottoming
Number of Flutes
4
Tap Finish
TiN Coated
Flute End Type
Straight Flute
Series
T8316
Tap Chamfer
2 Pitch Lead
Cutting Direction
Right Hand
Tap Thread Type
UN
Item
Standard Hand Tap
Hole Type
Blind Hole
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank Standard Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.