Zoro Homepage

4 Flute Hss Npsf Steam Oxide Straight Pipe Tap For General Purpose

  • Mfr # T6536480

  • Zoro # G4513001


product price: $41.59
/ea

Key Features

Number of Flutes
4
Material
HSS
Size
NPSF 3/8 -18 65.1L
Finish
Steam Oxide
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6536480
Zoro #
G4513001
UPC #
-
Country of Origin
Unknown

Dimensions

Size
NPSF 3/8 -18 65.1L
Chamfer Length
4P-5P

Details

Number of Flutes
4
Material
HSS
Finish
Steam Oxide
Weight
0.19
Chamfer Type
Modified Bottoming
Pitch
18
Blank Standard
311
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.