Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Bright Finish Left Hand Tap - Metric

  • Mfr # T7A15607

  • Zoro # G4489098


product price: $40.65
/ea

Key Features

Tap Style
Plug
Hole Type
Through Hole
Coolant Through
No
Thread Direction
Left Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7A15607
Zoro #
G4489098
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Tap Style
Plug
Hole Type
Through Hole
Coolant Through
No
Thread Direction
Left Hand
Number of Flutes
4
Tap Finish
Bright
Flute End Type
Straight Flute
Tap Thread Type
Metric
Tap Shank Type
USCTI Shank Standard Tap
Item
Standard Hand Tap
Cutting Direction
Left Hand
Series
T7A15
Tap Chamfer
5 Pitch Lead
Tap Material
HSS (High Speed Steel)
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.