Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Bright Finish Left Hand Tap

  • Mfr # T7336487

  • Zoro # G4499193


product price: $9.75
/ea

Key Features

Hole Type
Through Hole
Tap Chamfer
5 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Tap Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7336487
Zoro #
G4499193
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Hole Type
Through Hole
Tap Chamfer
5 Pitch Lead
Tap Shank Type
USCTI Shank Standard Tap
Coolant Through
No
Tap Finish
Bright
Number of Flutes
4
Flute End Type
Straight Flute
Cutting Direction
Left Hand
Tap Thread Type
UN
Tap Material
HSS (High Speed Steel)
Tap Style
Plug
Thread Direction
Left Hand
Application
General Purpose
Item
Standard Hand Tap
Series
T7336

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.