Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Bright Finish Left Hand Tap

  • Mfr # T7336747

  • Zoro # G4487661


product price: $60.19
/ea

Key Features

Number of Flutes
4
Hole Type
Through Hole
Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7336747
Zoro #
G4487661
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-9

Details

Number of Flutes
4
Hole Type
Through Hole
Tap Shank Type
USCTI Shank Standard Tap
Tap Material
HSS (High Speed Steel)
Tap Thread Type
UN
Tap Style
Plug
Tap Finish
Bright
Flute End Type
Straight Flute
Cutting Direction
Left Hand
Thread Direction
Left Hand
Item
Standard Hand Tap
Tap Chamfer
5 Pitch Lead
Coolant Through
No
Application
General Purpose
Series
T7336

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.