Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Bright Finish Oversize Hand Tap

  • Mfr # T7B15527

  • Zoro # G4511260


product price: $22.35
/ea

Key Features

Tap Thread Size
M12 x 1.25
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Series
T7B15
Flute End Type
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B15527
Zoro #
G4511260
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.25

Details

Tap Material
HSS (High Speed Steel)
Application
General Purpose
Item
Standard Hand Tap
Series
T7B15
Flute End Type
Straight Flute
Tap Chamfer
5 Pitch Lead
Coolant Through
No
Tap Thread Type
Metric
Cutting Direction
Right Hand
Tap Style
Plug
Thread Direction
Right Hand
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Hole Type
Through Hole
Tap Finish
Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.