Zoro Homepage

4 Flute Hss Plug Style 6" Extention Steam Oxide Pulley Tap

  • Mfr # T6616443

  • Zoro # G4514648


product price: $35.59
/ea

Key Features

Tap Style
Straight Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
5/16"-18
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6616443
Zoro #
G4514648
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Size
5/16"-18
Max Depth Of Thread
2.0xD
Shank Length
6 in

Details

Item
Pulley Tap
Tap Style
Straight Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Thread Type
UN
Finish
Steam Oxide Finish
Thread Limit
H3
Coolant Through
No
Hole Type
Through Hole
Thread Chamfer
4-5 Pitch Lead
Shank Type
USCTI
Series
T6616
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.