Zoro Homepage

4 Flute Hss Plug Style 6" Extention Tin Coated Pulley Tap

  • Mfr # T8616443

  • Zoro # G4501302


product price: $47.85
/ea

Key Features

Tap Style
Plug
Number of Flutes
4
Tap Shank Type
6 Long USCTI Shank CNC Pulley Tap
Coolant Through
No
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8616443
Zoro #
G4501302
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Size
5/16-18 x 6
Thread Size
5/16-18

Details

Tap Style
Plug
Number of Flutes
4
Tap Shank Type
6 Long USCTI Shank CNC Pulley Tap
Coolant Through
No
Thread Direction
Right Hand
Cutting Direction
Right Hand
Thread Type
UN
Tap Material
HSS (High Speed Steel)
Flute End Type
Straight Flute
Tap Chamfer
4-5 Pitch Lead
Thread Limit
H3
Item
Pulley Tap
Hole Type
Through Hole
Type
Pulley Tap
Application
General Purpose
Series
T8616
Finish
TiN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.