Zoro Homepage

4 Flute Hss Plug Style 6" Extention Tin Coated Pulley Tap

  • Mfr # T8616483

  • Zoro # G4499589


product price: $59.75
/ea

Key Features

Thread Limit
H3
Thread Direction
Right Hand
Cutting Direction
Right Hand
Thread Size
3/8-16
Tap Material
HSS (High Speed Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8616483
Zoro #
G4499589
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8-16
Tap Size
3/8-16 x 6

Details

Thread Limit
H3
Thread Direction
Right Hand
Cutting Direction
Right Hand
Tap Material
HSS (High Speed Steel)
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
4
Hole Type
Through Hole
Tap Shank Type
6 Long USCTI Shank CNC Pulley Tap
Thread Type
UN
Coolant Through
No
Tap Style
Plug
Flute End Type
Straight Flute
Finish
TiN Coated
Application
General Purpose
Series
T8616
Type
Pulley Tap
Item
Pulley Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.