Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style 6" Extention Tin Coated Pulley Tap

  • Mfr # T8616563

  • Zoro # G4502002


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Type
Pulley Tap
Number of Flutes
4
Tap Chamfer
4-5 Pitch Lead
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8616563
Zoro #
G4502002
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2-13
Tap Size
1/2-13 x 6

Details

Cutting Direction
Right Hand
Type
Pulley Tap
Number of Flutes
4
Tap Chamfer
4-5 Pitch Lead
Thread Direction
Right Hand
Tap Shank Type
6 Long USCTI Shank CNC Pulley Tap
Coolant Through
No
Hole Type
Through Hole
Series
T8616
Thread Type
UN
Tap Material
HSS (High Speed Steel)
Application
General Purpose
Finish
TiN Coated
Flute End Type
Straight Flute
Item
Pulley Tap
Tap Style
Plug
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.