Zoro Homepage

4 Flute Hss Plug Style Bright Finish Hand Tap - Metric

  • Mfr # T7315947

  • Zoro # G4498152


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
M30-3.5
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7315947
Zoro #
G4498152
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M30-3.5
Max Depth Of Thread
2.0xD

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Tap Chamfer
Plug
Tap Thread Type
Metric
Thread Limit
D9
Cutting Direction
Right Hand
Hole Type
Through Hole
Series
T7315
Thread Chamfer
5 Pitch Lead
Shank Type
USCTI
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.