Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Hss Plug Style Bright Finish Hand Tap

  • Mfr # T7316327

  • Zoro # G4509319


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Coolant Through
No
Tap Finish
Bright
Thread Direction
Right Hand
Flute End Type
Straight Flute
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316327
Zoro #
G4509319
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-24

Details

Coolant Through
No
Tap Finish
Bright
Thread Direction
Right Hand
Flute End Type
Straight Flute
Number of Flutes
4
Tap Shank Type
USCTI Shank Standard Tap
Tap Chamfer
5 Pitch Lead
Tap Material
HSS (High Speed Steel)
Tap Style
Plug
Hole Type
Through Hole
Application
General Purpose
Series
T7316
Tap Thread Type
UN
Cutting Direction
Right Hand
Item
Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.